Tuff Weave Wrap, Heavy Duty Woven Hydraulic Hose Sleeve, 1-1/2in ID, 25ft L, Black
- Mfr # KKTW-150-BK-25
- Zoro # G815913004
Key Features
Specifications
Details
- MFR #
- KKTW-150-BK-25
- Zoro #
- G815913004
- UPC #
- -
- Country of Origin
- China
- Material
- Nylon
- Nominal Sleeve I.D.
- 1-1/2 in
- Item
- Heavy Duty Braided Cable Sleeving
Dimensions
- Length
- 25 ft
Description
Kable Kontrol Tuff Weave Heavy-Duty Woven Sleeving the ultimate solution for organizing and protecting wires, cables, and hoses under extreme conditions. Made from tightly woven ballistic Nylon, this sleeving is abrasion and cut resistant, withstanding even the toughest environments. Its flexible design and easy installation make it perfect for retrofitting, while its high-strength construction deflects hose ruptures, ensuring safety for operators. Featuring a tightly woven construction and an industrial-strength hook and loop closure. With a 0.027 wall thickness, this sleeving is designed to deflect high-pressure hose ruptures, providing an additional layer of safety for equipment operators and personnel. Operating temperatures range from -40 DegF to 257 DegF -40 DegC to 125 DegC. Resistant to abrasion, cuts, and common chemicals, our sleeving provides full coverage and protection for wires, cables, and hoses, safeguarding them from UV damage and potential hazards. RoHS compliance. Tested to endure 8,500 abrasion cycles with no damage, our sleeving maintains its integrity under rigorous conditions, ensuring long-lasting performance and peace of mind.
- Specs: 1-1/2" Inside Diameter | 25 Ft | Tightly Woven Ballistic Nylon Material | Black Color | Hook & Loop Closure | ROHS Compliant
- Durable Wrap: This is an industrial heavy duty wrap sleeving which is extremely abrasion and cut resistant.
- Cuttable: This wrap around cable sleeving is easy to cut with scissors when shorter lengths are required.
- Cable Management: Easy to install and use with hook and loop closure allowing fast installation.
- Operating Temperature Range: -40°F to 257°F (-40°C to 125°C), Melt Temp: 446°F / 230°C.
- Resists Common Chemicals & Solvents. Protects Exposed Applications from UV Damage.
- Tightly Woven for Full Coverage and Protection.
- No Damage After 8,500 Abrasion Cycles.
- Deflects High-Pressure Hose Ruptures.
- Inside Diameters Are Measured as Round Not Flat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.