Wrap - Heavy Duty Woven Hydraulic Hose Sleeve - 1-1/4in ID - 25FT - Black

  • Mfr # KKTW-125-BK-25

  • Zoro # G722653666


product price:  $76.19
/ea
Free Shipping & Returns

Key Features

Nominal Sleeve I.D.
1-1/4 in
Material
Woven Ballistic Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKTW-125-BK-25
Zoro #
G722653666
UPC #
810155358914
Country of Origin
China

Dimensions

Length
25 ft

Details

Nominal Sleeve I.D.
1-1/4 in
Item
Heavy Duty Braided Cable Sleeving
Material
Woven Ballistic Nylon

Description

Kable Kontrol Tuff Weave Heavy-Duty Woven Sleeving the ultimate solution for organizing and protecting wires, cables, and hoses under extreme conditions. Made from tightly woven ballistic Nylon, this sleeving is abrasion and cut resistant, withstanding even the toughest environments. Its flexible design and easy installation make it perfect for retrofitting, while its high-strength construction deflects hose ruptures, ensuring safety for operators. Featuring a tightly woven construction and an industrial-strength hook and loop closure. With a .027" wall thickness, this sleeving is designed to deflect high-pressure hose ruptures, providing an additional layer of safety for equipment operators and personnel. Operating temperatures range from -40°F to 257°F (-40°C to 125°C). Resistant to abrasion, cuts, and common chemicals, our sleeving provides full coverage and protection for wires, cables, and hoses, safeguarding them from UV damage and potential hazards. RoHS compliance. Tested to endure 8,500 abrasion cycles with no damage, our sleeving maintains its integrity under rigorous conditions, ensuring long-lasting performance and peace of mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.