Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Mailer, White, PK25

  • Mfr # 100280009

  • Zoro # G8292438


product price: $39.25
/pk 25, $1.57/ea

Key Features

Color
White
Material
Poly
Mailer Type
Bubble
Pre-Printed Address Lines
No
Mailer Number
#7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100280009
Zoro #
G8292438
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
14 1/4 in
Usable Length
18 1/2 in
Usable Width
14 1/4 in
Bubble Size
5/16 in
Outside Length
20 in

Details

Item
Poly Mailer
Color
White
Material
Poly
Mailer Type
Bubble
Pre-Printed Address Lines
No
Mailer Number
#7
Closure Style
Self Sealing
With Tear Strip
Yes

Description

Poly Mailer, Material Poly, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 14 1/4 in x 18 1/2 in, Usable Width 14 1/4 in, Usable Length 18 1/2 in, Outside WxL 14 1/4 in x 20 in, Outside Width 14 1/4 in, Outside Length 20 in, Mailer Number #7, Bubble Size 5/16 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.