Zoro Homepage

Poly Mailer, White, PK50

  • Mfr # 100279361

  • Zoro # G8293095


product price: $28.29
/pk 50, $0.57/ea

Key Features

Color
White
Material
Poly
Bubble Size
5/16 in
Pre-Printed Address Lines
No
Outside Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100279361
Zoro #
G8293095
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
5/16 in
Outside Length
12 in
Usable Width
7 1/4 in
Usable Length
10 1/2 in
Outside Width
7 1/4 in

Details

Item
Poly Mailer
Color
White
Material
Poly
Pre-Printed Address Lines
No
Mailer Type
Bubble
With Tear Strip
Yes
Mailer Number
#1
Closure Style
Self Sealing

Description

Poly Mailer, Material Poly, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 7 1/4 in x 10 1/2 in, Usable Width 7 1/4 in, Usable Length 10 1/2 in, Outside WxL 7 1/4 in x 12 in, Outside Width 7 1/4 in, Outside Length 12 in, Mailer Number #1, Bubble Size 5/16 in, Material Thickness 0.6 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.