Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Mailer, White, PK50

  • Mfr # 100279973

  • Zoro # G8291659


product price: $28.99
/pk 50, $0.58/ea

Key Features

Color
White
Material
Poly
Usable Width
8 1/2 in
Mailer Number
#2
Outside Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100279973
Zoro #
G8291659
UPC #
-
Country of Origin
United States

Dimensions

Usable Width
8 1/2 in
Outside Width
8 1/2 in
Usable Length
10 1/2 in
Bubble Size
5/16 in
Outside Length
12 in

Details

Item
Poly Mailer
Color
White
Material
Poly
Mailer Number
#2
Pre-Printed Address Lines
No
Closure Style
Self Sealing
Mailer Type
Bubble
With Tear Strip
Yes

Description

Poly Mailer, Material Poly, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 8 1/2 in x 10 1/2 in, Usable Width 8 1/2 in, Usable Length 10 1/2 in, Outside WxL 8 1/2 in x 12 in, Outside Width 8 1/2 in, Outside Length 12 in, Mailer Number #2, Bubble Size 5/16 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.