Poly Mailer, White, PK50
Mfr # 100279988
Zoro # G8292709
product price: $39.89
/pk 50, $0.80/eaKey Features
Color
White
Material
Poly
Closure Style
Self Sealing
Pre-Printed Address Lines
No
With Tear Strip
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100279988
Zoro #
G8292709
UPC #
-
Country of Origin
United States
Dimensions
Outside Width
9 1/2 in
Bubble Size
5/16 in
Usable Width
9 1/2 in
Usable Length
13 in
Outside Length
14 1/2 in
Details
Item
Poly Mailer
Color
White
Material
Poly
Closure Style
Self Sealing
Pre-Printed Address Lines
No
With Tear Strip
Yes
Mailer Number
#4
Mailer Type
Bubble
Description
Poly Mailer, Material Poly, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 9 1/2 in x 13 in, Usable Width 9 1/2 in, Usable Length 13 in, Outside WxL 9 1/2 in x 14 1/2 in, Outside Width 9 1/2 in, Outside Length 14 1/2 in, Mailer Number #4, Bubble Size 5/16 in, Material Thickness 0.6 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.