Tuff Mark Ultra Durable Floor Marking Tape Polyester Over Lamination Black, 2" W x 100 ft. L
Mfr # TM1102K
Zoro # G6516181
product price: $35.19
/eaSold in multiples of 4 for $140.76
Key Features
Material
Polyester Over Lamination
Length
100 ft.
Standards
ANSI Z535.1; ANSI A137.1; ASTM E303-93
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM1102K
Zoro #
G6516181
UPC #
00624734109886
Country of Origin
Canada
Dimensions
Width
2"
Length
100 ft.
Details
Item
Tuff Mark Ultra Durable Floor Marking Tape
Color
Black
Material
Polyester Over Lamination
Standards
ANSI Z535.1; ANSI A137.1; ASTM E303-93
Legend
No Legend
Description
Tuff Mark Tape,Black,2 In.x100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.