Tuff Mark Ultra Durable Floor Marking Tape Polyester Over Lamination Green, 3" W x 100 ft. L

  • Mfr # TM1103G

  • Zoro # G6516111


product price: $53.49
/ea
Sold in multiples of 3 for $160.47

Key Features

Material
Polyester Over Lamination
Legend
No Legend
Standards
ANSI Z535.1; ANSI A137.1; ASTM E303-93
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1103G
Zoro #
G6516111
UPC #
-
Country of Origin
Canada

Dimensions

Width
3"
Length
100 ft.

Details

Item
Tuff Mark Ultra Durable Floor Marking Tape
Material
Polyester Over Lamination
Legend
No Legend
Color
Green
Standards
ANSI Z535.1; ANSI A137.1; ASTM E303-93

Description

Tuff Mark Tape,Green,3 In.x100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.