Tuff Mark Ultra Durable Floor Marking Tape Polyester Over Lamination Yellow, 3" W x 100 ft. L
Mfr # TM1103Y
Zoro # G6516139
product price:Â $62.49
/ea
Sold in multiples of 3 for $187.47
Key Features
Length
100 ft.
Standards
ANSI Z535.1; ANSI A137.1; ASTM E303-93
Legend
No Legend
Material
Polyester Over Lamination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TM1103Y
Zoro #
G6516139
UPC #
00804069667248
Country of Origin
Canada
Dimensions
Length
100 ft.
Width
3"
Details
Item
Tuff Mark Ultra Durable Floor Marking Tape
Standards
ANSI Z535.1; ANSI A137.1; ASTM E303-93
Color
Yellow
Legend
No Legend
Material
Polyester Over Lamination
Description
Tuff Mark Tape,Yellow,3 In.x100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.