Workplace Floor Organization Marker Vinyl Film Yellow, 6" W x 6" L
Mfr # LM120Y
Zoro # G6516321
product price:Â $74.99
/pk 25, $3.00/ea
Sold in multiples of 3 for $224.97
Key Features
Width
6"
Color
Yellow
Material
Vinyl Film
Length
6"
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM120Y
Zoro #
G6516321
UPC #
00094728329826
Country of Origin
United States
Dimensions
Width
6"
Length
6"
Details
Item
Workplace Floor Organization Marker
Color
Yellow
Material
Vinyl Film
Legend
No Legend
Description
Lean/5S,Marker,Yellow + Shape,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.