Liftall En180X6 White 6Ft
- Mfr # EN180X6
- Zoro # G3272075
product price:Â
$
58.15
/ea
Key Features
Sling Type
Type 5
Sling Length
6 ft
Vertical Hitch Capacity
16,800 lb
Basket Hitch Capacity
33,600 lb
Choker Hitch Capacity
13,400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN180X6
- Zoro #
- G3272075
- UPC #
- -
- Country of Origin
- United States
- Sling Type
- Type 5
- Vertical Hitch Capacity
- 16,800 lb
- Basket Hitch Capacity
- 33,600 lb
- Choker Hitch Capacity
- 13,400 lb
- Item
- Roundsling
- Standards
- ASME B30.9, OSHA, WSTDA
- Reinforcement Properties
- No strength loss from abrasion to cover.
- Resistance Properties
- Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
- Color
- White
- Visual Indicators
- Color Coded
- Sling Sleeve Material
- Polyester
- Maximum Operating Temperature
- 200 Degrees F
- Basket Hitch Capacity @ 60 Degrees
- 29,000 lb
- Minimum Operating Temperature
- -60 Degrees F
- Basket Hitch Capacity @ 30 Degrees
- 16,800 lb
- Basket Hitch Capacity @ 45 Degrees
- 23,000 lb
- Hitch Type
- Basket, Choker, Vertical
- Sling Core Material
- Polyester
- Wire Color
- White
Dimensions
- Sling Length
- 6 ft
- Width Under Load
- 2 1/8 in
- Body Diameter
- 1 3/8 in
Description
Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 6 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 1/8 in, Vertical Hitch Capacity 16,800 lb, Choker Hitch Capacity 13,400 lb, Basket Hitch Capacity 33,600 lb, Color White, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 16,800 lb, Basket Hitch Capacity @ 45 Degrees 23,000 lb, Basket Hitch Capacity @ 60 Degrees 29,000 lb, Hitch Type Basket, Choker, Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.