Flame Resistant 2 Piece Rain Suit, Nylon, PVC, PVC Scrim, 0.3 mm Thick, None, Yellow, XL

  • Mfr # 7801800

  • Zoro # G2601767


product price:  $32.49
/ea

Key Features

Color
Yellow
Material
Nylon, PVC, PVC Scrim
Inseam
32 in
Fits Waist Size
36 in to 38 in
Hood Style
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801800
Zoro #
G2601767
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
36 in to 38 in
Thickness
0.3 mm
Jacket Length
31 in
Fits Chest Size
48 in to 50 in

Details

Item
Flame Resistant 2 Piece Rain Suit
Color
Yellow
Material
Nylon, PVC, PVC Scrim
Inseam
32 in
Hood Style
None
Features
Cold Insulation, Lightweight High Performance Fabric
Closure Type
hook-and-loop
Gender
Men's
Rainwear Cuff Style
Snap
Hood Included
No
Arc Flash PPE Category
0
Number of Pockets (Inside)
0
Standards
ASTM D6413
Liner Material
Nylon
Number of Pockets (Outside)
2
Rainwear ANSI Class
Unrated
Rainwear Features
Chemical Resistant, Wind Resistant
Seam Style
Welded
Includes
Elastic Suspenders
Rainwear Ankle Style
Snap
Resists
Water, Chemicals
High-Visibility
No
ANSI Class
Not Rated
Jacket Closure Type
Hook-and-Loop
Passes ASTM F6413 Flame Test
ASTM D6413
Includes Lining
Yes
Includes Hood Drawstrings
No
Includes Suspenders
Yes
Includes Hood
No
Insulated for Cold Conditions
Yes

Description

2-Piece Flame Resistant Rain Suit with Jacket or Bib Overall, Arc Flash PPE Category 0, Rainwear Primary Material PVC, XL, Yellow, Rainwear Features Chemical Resistant, Wind Resistant, Hood Style None, High-Visibility No, Rainwear ANSI Class Unrated, Hood Included No, Fits Chest Size 48 in to 50 in, Fits Waist Size 36 in to 38 in, Men's, Inseam 32 in, Jacket Length 31 in, Liner Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.