Shop TUFTEX
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Seacoaster 26''x12 ' Opaque Wht Round Wave Vinyl Corrugated Panels
- Mfr # 1201C
- Zoro # G521878956
product price:Â
$
89.99
/ea
Key Features
Plastic Thickness
0.032 in
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1201C
- Zoro #
- G521878956
- UPC #
- 725732120139
- Country of Origin
- United States
Dimensions
- Size
- 26 in x 12 ft.
- Plastic Thickness
- 0.032 in
Details
- Plastic Color
- Opaque White
- Material
- PVC
Description
Traditional round wave style panel. These panels are 10 times stronger than 5 oz. fiberglass. Available in opaque panels to block the suns rays or translucent panels to allow filtered light. They are weather-resistant and formulated to resist ultraviolet rays and surface temperatures of up to 150 deg. F. on opaque colors and up to 125 deg. F. on translucent colors. Great for climates with wind or snow. Not recommended for areas of high heat. Waves are 2-1/2 In. on center and 9/16 In. deep.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.