Detectable Warning Tile Polymer Yellow, 24 in W x 24 in L, 3/16 in Thick

  • Mfr # TT2424-UM-YEL-1

  • Zoro # G512481783


product price: $101.15
/ea
Free Shipping & Returns

Key Features

Material
Polymer
Length
24 in
Thickness
3/16 in
Standards
ADAAG
Installation Method
Surface Applied, Wet Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT2424-UM-YEL-1
Zoro #
G512481783
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Thickness
3/16 in

Details

Item
Detectable Warning Tile
Color
Yellow
Material
Polymer
Standards
ADAAG
Installation Method
Surface Applied, Wet Set
Includes
Assembly Hardware
Surface Design
In-Line Truncated Domes
Installation Surface
Concrete
Includes Installation Hardware
Yes
Replaceable
Yes
ADA Compliant
Yes
Surface Installation Method
Fastener
Dome Spacing
2.35 in
Weight
5.1 lb

Description

Tactile Warning Tile, ADA Compliant Yes, Installation Method Surface Applied, Wet Set, Installation Surface Concrete, Material Polymer, Length 2 ft, Width 2 ft, Thickness 3/16 in, Color Yellow, Weight 5.1 lb, Surface Installation Method Fastener, Includes Assembly Hardware, Includes Installation Hardware Yes, Dome Spacing 2.4 in, Replaceable Yes, Standards ADAAG, Surface Design In-Line Truncated Domes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.