Detectable Warning Tile Polymer Yellow, 48 in W x 24 in L, 3/16 in Thick
Mfr # TT2448-UM-YEL-1
Zoro # G212481786
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Material
Polymer
Length
24 in
Thickness
3/16 in
Standards
ADAAG
Includes
Assembly Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT2448-UM-YEL-1
Zoro #
G212481786
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Length
24 in
Thickness
3/16 in
Details
Item
Detectable Warning Tile
Color
Yellow
Material
Polymer
Standards
ADAAG
Includes
Assembly Hardware
Installation Method
Surface Applied, Wet Set
ADA Compliant
Yes
Installation Surface
Concrete
Weight
10 lb
Replaceable
Yes
Dome Spacing
2.35 in
Surface Design
In-Line Truncated Domes
Includes Installation Hardware
Yes
Surface Installation Method
Fastener
Description
Detectable Warning Tile, ADA Compliant Yes, Installation Method Surface Applied, Wet Set, Installation Surface Concrete, Material Polymer, Length 24 in, Width 48 in, Thickness 3/16 in, Color Yellow, Weight 10 lb, Surface Installation Method Fastener, Includes Assembly Hardware, Includes Installation Hardware Yes, Dome Spacing 2.35 in, Replaceable Yes, Standards ADAAG, Surface Design In-Line Truncated Domes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.