Detectable Warning Tile Steel Gray, 36 in W x 24 in L, 1/16 in Thick

  • Mfr # GV243616-UM-GRY-1

  • Zoro # G012481764


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
24 in
Thickness
1/16 in
Standards
ADAAG
Includes
Assembly Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GV243616-UM-GRY-1
Zoro #
G012481764
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
24 in
Thickness
1/16 in

Details

Item
Detectable Warning Tile
Color
Gray
Material
Steel
Standards
ADAAG
Includes
Assembly Hardware
Installation Method
Surface Applied, Wet Set
Replaceable
Yes
Weight
19 lb
Includes Installation Hardware
Yes
Surface Design
In-Line Truncated Domes
Dome Spacing
2.35 in
Surface Installation Method
Fastener
Installation Surface
Concrete
Finish
Galvanized
ADA Compliant
Yes

Description

Detectable Warning Tile, ADA Compliant Yes, Installation Method Surface Applied, Wet Set, Installation Surface Concrete, Material Steel, Length 24 in, Width 36 in, Thickness 1/16 in, Color Gray, Weight 19 lb, Surface Installation Method Fastener, Includes Assembly Hardware, Includes Installation Hardware Yes, Dome Spacing 2.35 in, Finish Galvanized, Replaceable Yes, Standards ADAAG, Surface Design In-Line Truncated Domes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.