17.1 in. D X 29.5 in. H, 47.4 in. W X Laminate, Black

  • Mfr # ELW5692

  • Zoro # G808854017


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.4 in.
Overall Depth
17.1 in.
Overall Height
29.5 in.
Material
Laminate
Number of Drawers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELW5692
Zoro #
G808854017
UPC #
7707062328624
Country of Origin
Colombia

Dimensions

Overall Width
47.4 in.
Overall Depth
17.1 in.
Overall Height
29.5 in.

Details

Color
Black
Material
Laminate
Number of Drawers
3
Number of Shelves
1
Weight
61.3 lbs.
Includes
Hadware
Features
Three drawers for storage and one large drawer perfect for filling
Doors
0
Legs
0

Description

With its elegant and modern touch, the Dublin Three Drawer desk is a complete and compact solution for a small workspace.This desk is the perfect way to work from home. With three drawers 4,13 in. H X 17,04 in. W 5.7 in. H X 18,22 in. W 11,41 in. H for storage, it has plenty of room to keep your office supplies organized. The black finish gives it a modern look that will complement any home decor.With ideal size 47,44 in. W X 17,08 in. D X 29,52 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.