17.8 in. D X 63.9 in. H, 38.7 in. W X Laminate, Smokey Oak

  • Mfr # ELV5202

  • Zoro # G208853832


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Overall Width
38.7 in.
Overall Depth
17.8 in.
Overall Height
63.9 in.
Material
Laminate
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELV5202
Zoro #
G208853832
UPC #
7707062337213
Country of Origin
Colombia

Dimensions

Overall Width
38.7 in.
Overall Depth
17.8 in.
Overall Height
63.9 in.

Details

Color
Smokey Oak
Material
Laminate
Number of Drawers
0
Number of Shelves
7
Weight
70.9 lbs.
Doors
0
Includes
Hadware
Features
Featuring Hutch with Two Shelves
Legs
0

Description

With its minimalist design and space-saving construction, the Tuhome Versalles Desk is perfect for anyone who wants a stylish desk that doesn't take up too much room. The large monitor shelf 21,8 in. H X 6,5 in. W and keyboard tray provide plenty of space to work, while the five open compartments 11,1 in. H X 12 in. H X 13,3 in. H X 10,6 in. H X 12 in. H X 11,12 in. W in the attached cabinet give you plenty of storage space for books, binders, or your computer tower. So if you're looking for a great-looking deck that won't cramp your style, the Tuhome Versalles Desk is worth checking out.Made with a unique and resistant touch of smoky oak particleboard finish and ideal size 38,7 in. W X 17,8 in. D X 63,9 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.