17.9 in. D X 29.5 in. H, 47.2 in. W X Laminate, Light Gray

  • Mfr # ELZ5696

  • Zoro # G908854252


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.2 in.
Overall Depth
17.9 in.
Overall Height
29.5 in.
Color
Light Gray
Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELZ5696
Zoro #
G908854252
UPC #
7707062326385
Country of Origin
Colombia

Dimensions

Overall Width
47.2 in.
Overall Depth
17.9 in.
Overall Height
29.5 in.

Details

Color
Light Gray
Material
Laminate
Number of Drawers
2
Number of Shelves
1
Weight
57.1 lbs.
Features
Two drawers for storage with one open space perfect for décor or storage
Includes
Hadware
Doors
0
Legs
0

Description

Suppose you're looking for a place to call your own. Look no further than the Ibare Two Drawer desk. This compact little desk is just the right size for a small workspace, with two drawers 5,1 in. H X 15,7 in. D and an open compartment 12,5 in. h x 14,5 in. w to store all of your essentials. The Light Gray finish gives it a touch of modern style that will brighten up any room.Its size 47,2 in. W X 17,9 in. D X 29,5 in. H fits perfectly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.