19.1 in. D X 71.1 in. H, 29.6 in. W X Laminate, Black

  • Mfr # ELW5713

  • Zoro # G908854108


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Width
29.6 in.
Overall Depth
19.1 in.
Overall Height
71.1 in.
Finish
Black
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELW5713
Zoro #
G908854108
UPC #
7707062363403
Country of Origin
Colombia

Dimensions

Overall Width
29.6 in.
Overall Depth
19.1 in.
Overall Height
71.1 in.

Details

Finish
Black
Color
Black
Material
Laminate
Number of Drawers
0
Number of Shelves
4
Weight
61.3 lbs.
Includes
Hadware
Features
Featuring five shelves in a compact design
Doors
0
Legs
0

Description

The Compu Hutch Desk is the perfect option for anyone looking for a space-saving and versatile desk. This slim hutch desk stands 71 in. tall and provides plenty of storage and organizational options. Perfect for a home office or any other space-challenged area, this desk is sleek, sturdy, and stylish.With multiple open shelves, ample table for the computer 29,6 in. W X 19,1 in. D X 71,1 in. HProduct size 29,6 in. W X 19,1 in. D X 71,1 in. H fits perfect in any room.Designed with a unique black particleboard finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.