19.6 / 12.6 in. D X 28.9 / 13.4 in. H, 39.3 / 39.3 in. W X Laminate, Multi-color

  • Mfr # CDT5967

  • Zoro # G108853857


product price:  $92.69
/ea
Free Shipping & Returns

Key Features

Overall Width
39.3 / 39.3 in.
Overall Depth
19.6 / 12.6 in.
Overall Height
28.9 / 13.4 in.
Finish
Multi-color
Color
Multi-color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDT5967
Zoro #
G108853857
UPC #
7707062344877
Country of Origin
Colombia

Dimensions

Overall Width
39.3 / 39.3 in.
Overall Depth
19.6 / 12.6 in.
Overall Height
28.9 / 13.4 in.

Details

Finish
Multi-color
Color
Multi-color
Material
Laminate
Number of Drawers
2
Number of Shelves
2
Weight
103.7 lbs.
Features
Desk include two drawers and one shelf
Doors
1
Includes
Hadware
Legs
6

Description

Are you looking to set your home office with a great set. Look no further; the Khali collection Two-piece set is what you need. Featuring two unique products that will provide everything you may need to set you for a comfortable and great space, with a modern design and compact, functional pieces, perfect for today's needs of remote learning or working from home. This two-piece set has a beautiful two spacious drawer desk, with not only a remarkable combination of colors and modern handles, but also one shelf to help you keep your items handy, a great top surface space, perfect for a computer monitor, laptop, and keyboard or to have a fantastic reading or writing session.To top it all, the second product of this set is a wall cabinet that features one side of enclosed storage space and another side of open storage.Desk dimensions are 39.3 in. W x 19.6 in. D x 28.9 in. HWall cabinet dimensions are 39.3 in. W x 13.4 in. H x 12.6 in. DMade of particle board.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.