19.6 in. D X 29.2 in. H, 47.2 in. W X Laminate, Brown

  • Mfr # ELG5971

  • Zoro # G408854189


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.2 in.
Overall Depth
19.6 in.
Overall Height
29.2 in.
Finish
Brown
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELG5971
Zoro #
G408854189
UPC #
7707062328051
Country of Origin
Colombia

Dimensions

Overall Width
47.2 in.
Overall Depth
19.6 in.
Overall Height
29.2 in.

Details

Finish
Brown
Color
Brown
Material
Laminate
Number of Drawers
1
Number of Shelves
0
Weight
78.3 lbs.
Includes
Hadware
Doors
0
Features
Metal Legs
Legs
4

Description

The Baxter 120 desk is a timeless modern piece full of features that will provide you a perfect space for working from home or distance learning.Let us begin with the fantastic design. The combination of materials particleboard frame, glass Superior Top, and metal legs is so stylish that it will become a focal point in your room.At 29 in. high, the legroom 24 in. clearance will allow you to work comfortably. The Metal legs will provide sturdy support, a spacious see-through drawer 30.5 in. W is a great place to store your everyday use items. The desktop is an exquisite combination of particle board at the bottom but with a 47.2 in. W x 19.5 in. D thick tempered glass on top to give you that extra modern design touch and provide you plenty of room to work.Overall product dimensions are 47.2 in. W x 19.5 in. D x 29.2 in. H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.