22.9 in. D X 70.8 in. H, 43.3 in. W X Laminate, Black

  • Mfr # ELW5719

  • Zoro # G408854141


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Overall Width
43.3 in.
Overall Depth
22.9 in.
Overall Height
70.8 in.
Color
Black
Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELW5719
Zoro #
G408854141
UPC #
7707062312364
Country of Origin
Colombia

Dimensions

Overall Width
43.3 in.
Overall Depth
22.9 in.
Overall Height
70.8 in.

Details

Color
Black
Material
Laminate
Number of Drawers
1
Number of Shelves
6
Weight
116.4 lbs.
Features
Featuring a Hutch with Five Shelves and One Drawer
Doors
1
Includes
Hadware
Legs
0

Description

The Compu 180 Hutch Desk is perfect for the modern professional. This sturdy desk provides multi-level storage and organizational options, making it easy to keep your work area tidy. The CPU tower storage neatly tucked below with an access area behind gives you plenty of room to store your equipment. A retractable keyboard tray folds away below the desktop to create less clutter and protect your keyboard. And with multiple shelves for storage and decor, this desk is very versatile. So if you're looking for a sleek and functional desk that will help you stay organized and productive, the Compu 180 Hutch Desk is worth considering.Ideal size 43.3 in. W X 22.9 in. D X 0.8 in. HMade of black particleboard finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.