23.6 in. D X 28.8 in. H, 58 in. W X Laminate, Gray

  • Mfr # ELZ5965

  • Zoro # G008853728


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Width
58 in.
Overall Depth
23.6 in.
Overall Height
28.8 in.
Finish
Gray
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELZ5965
Zoro #
G008853728
UPC #
7707062316461
Country of Origin
Colombia

Dimensions

Overall Width
58 in.
Overall Depth
23.6 in.
Overall Height
28.8 in.

Details

Finish
Gray
Color
Gray
Material
Laminate
Number of Drawers
2
Number of Shelves
2
Weight
105.8 lbs.
Features
Two Drawers
Includes
Hadware
Doors
0
Legs
4

Description

The Malaui 120 computer desk is a classic, modern and compact piece that will have your back regarding today's needs of remote learning or working from home. Standing at 28.8 in. inches high, this desk is a perfect, modern combination of materials and looks; it has a straightforward design for limited room available spaces. Functional and compact, it will not take much room and will allow you to sit and work on your laptop comfortably. It features two spacious drawers to store all your items and keep your space clean and neat, also two open shelves. A design that combines particleboard material with steel legs gives it a stylish and elegant touch.The spacious tabletop allows you to work comfortably on your monitor or laptop.It is made with particleboard.Product Dimensions are 58 in. W x 28.8 in. H x 23.6 in. D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.