Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25.2 in. D X 28.8 in. H, 47.2 in. W X Laminate, Brown

  • Mfr # ELG5966

  • Zoro # G508854133


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.2 in.
Overall Depth
25.2 in.
Overall Height
28.8 in.
Finish
Brown
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELG5966
Zoro #
G508854133
UPC #
7707062324411
Country of Origin
Colombia

Dimensions

Overall Width
47.2 in.
Overall Depth
25.2 in.
Overall Height
28.8 in.

Details

Finish
Brown
Color
Brown
Material
Laminate
Number of Drawers
0
Number of Shelves
0
Weight
59.2 lbs.
Features
28 in. Height clearance is perfect to work comfortably
Includes
Hadware
Doors
0
Legs
4

Description

The Cabo computer desk is a classic, modern, and compact piece perfect for today's remote learning needs or working from home. Standing at 28.8 in. inches high and 47.5 in. wide, this desk has a basic structure, yet, it has a straightforward and modern design that combines metal legs with a particleboard top table. Functional, it does not take much room and will allow you to sit and work on your laptop comfortably. Featuring a spacious table top 25.2 in. x 47.2 in., that will provide you plenty of room to use your laptop, monitor, keyboard and have your notebooks handy.It is made with particleboard.Product Dimensions are 47.2 in. W x 28.8 in. H x 25.2 in. D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.