Zoro Homepage

45.8 in. D X 30.1 in. H, 59.6 in. W X Laminate, White

  • Mfr # ELB6593

  • Zoro # G308853947


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Overall Width
59.6 in.
Overall Depth
45.8 in.
Overall Height
30.1 in.
Material
Laminate
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELB6593
Zoro #
G308853947
UPC #
7707062343924
Country of Origin
Colombia

Dimensions

Overall Width
59.6 in.
Overall Depth
45.8 in.
Overall Height
30.1 in.

Details

Color
White
Material
Laminate
Number of Drawers
0
Number of Shelves
2
Weight
82.5 lbs.
Includes
Hadware
Doors
1
Features
L-Shaped Desk with Right Return
Legs
0

Description

The Tuhome Axis L-Shaped Home Office Desk is just what you need to adapt to the modern working world! This L-shaped computer corner desk will be a stunning focal point in your contemporary home office, and adapts to the new needs of working from home. This simple and stylish piece features thick panels and clean lines. It also incorporates both open shelving and a closed cupboard with two interior shelves. The writing desk offers a spacious work surface 75.1 in. diagonally that is great for doing paperwork or using a computer. The secondary surface offers an additional workspace, two open shelves, and a large storage cabinet with two Interior shelves for other essential items. The ergonomic design is ideal for any room 59,64 in. W X 45,86 in. D X 30,11 in. H. Designed with elegant and resistant white particleboard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.