47.2 in. D X 30.4 in. H, 41.3 in. W X Laminate, Black

  • Mfr # ELW5701

  • Zoro # G508854065


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Overall Width
41.3 in.
Overall Depth
47.2 in.
Overall Height
30.4 in.
Material
Laminate
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELW5701
Zoro #
G508854065
UPC #
7707062332997
Country of Origin
Colombia

Dimensions

Overall Width
41.3 in.
Overall Depth
47.2 in.
Overall Height
30.4 in.

Details

Color
Black
Material
Laminate
Number of Drawers
2
Number of Shelves
3
Weight
95.2 lbs.
Features
L-Shaped Desk with Left Return
Includes
Hadware
Doors
0
Legs
8

Description

Looking for something different on a desk Check out our Mix L-Shaped Desk. This unique option comes with a large Superior Top surface 47,2 in. 'W X 41,3 in. D, perfect for all of your work needs. Plus, the particleboard black finish gives it an authentic look and feel.The desk features two drawers 38,5 in. W X 5,1 in. H X 9,8 in. H X 15,1 in. W and open shelving along with a retractable keyboard tray 3,2 in. H X 24,6 in. WProduct dimensions 77,4 in. H X 41,3 in. D X 47,2 in. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.