51.7 in. D X 43.3 in. H, 47.2 in. W X Laminate, Black

  • Mfr # ELW5710

  • Zoro # G308854159


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.2 in.
Overall Depth
51.7 in.
Overall Height
43.3 in.
Material
Laminate
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELW5710
Zoro #
G308854159
UPC #
7707062361355
Country of Origin
Colombia

Dimensions

Overall Width
47.2 in.
Overall Depth
51.7 in.
Overall Height
43.3 in.

Details

Color
Black
Material
Laminate
Number of Drawers
0
Number of Shelves
3
Weight
95.2 lbs.
Includes
Hadware
Features
L-Shaped Desk with Right Return
Doors
0
Legs
0

Description

The Masai computer desk is a sleek and contemporary corner workspace with plenty, designed with a resistant and stylish black particleboard finish. The desk features multiple open shelving 11.8 in. W X 34.7 in. H, providing easy space-saving storage or decor area. This desk will maximize your workspace.With a ample desktop 51.7 in. W X 47.2 in. H and perfect ergonomic size 43.3 in. H X 51.7 in. W X 47.2 in. D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.