Zoro Homepage

6.8 in. D X 31.4 in. H, 23.6 in. W X Laminate, White

  • Mfr # MLB5556

  • Zoro # G608853784


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Width
23.6 in.
Overall Depth
6.8 in.
Overall Height
31.4 in.
Color
White
Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB5556
Zoro #
G608853784
UPC #
7707062360822
Country of Origin
Colombia

Dimensions

Overall Width
23.6 in.
Overall Depth
6.8 in.
Overall Height
31.4 in.

Details

Color
White
Material
Laminate
Number of Drawers
0
Number of Shelves
5
Weight
47.4 lbs.
Includes
Hadware
Features
Unfolded table dimensions: 30 Inch High x 12.3 inch D x 23.6 W
Doors
1
Legs
1

Description

This foldable table is perfect for small spaces! The unique design means it can be attached to any wall, making it ideal for offices, kitchens, or anywhere else you need a little extra space. Plus, the table ample 30 in. H X 12,3 in. W is easy to fold away when not in use - perfect for when you need to clear up some room.With ideal size 23,6 in. W X 6,8 in. D X 31,4 in. H fits perfectly in any wall includes seven Interior shelves for more space.Made of elegant and resistant white particleboard finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.