Zoro Homepage

Adele Floating Nightstand with Drawer and Open Storage Shelves- Dark Walnut

  • Mfr # MLB9406

  • Zoro # G610191225


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Color
Dark Walnut
Material
Laminate
Includes
Hardware
Height
11.61 in
Width
14.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB9406
Zoro #
G610191225
UPC #
7707062372160
Country of Origin
Colombia

Dimensions

Height
11.61 in
Width
14.02 in
Depth
13.23 in

Details

Color
Dark Walnut
Material
Laminate
Includes
Hardware
Features
Easy to assemble, it fits perfectly to any wall.
Item
Nightstand
Style
Modern

Description

Introducing the Adele Floating Nightstand-This innovative nightstand attaches to any wall. making it perfect for any space. It also features a large drawer. perfect for storing all your essentials. and multiple open-top shelves. perfect for displaying decor or having your items quickly at your fingertips. With its witty design and sleek style. the Adele Floating Nightstand will surely be a hit in any home. Order yours today!Designed with an elegant white. black. dark walnut. macadamia or light gray manufactured wood finish.Dimensions:Height: 11.61in. Width: 14.01in.Depth: 13.22in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.