
Adele Floating Nightstand with Drawer and Open Storage Shelves- Macadamia
Mfr # MLM9407
Zoro # G710191224
product price: $70.85
/eaKey Features
Color
Macadamia
Features
Easy to assemble, it fits perfectly to any wall.
Height
11.61 in
Material
Laminate
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLM9407
Zoro #
G710191224
UPC #
7707062372832
Country of Origin
Colombia
Dimensions
Height
11.61 in
Width
14.02 in
Depth
13.23 in
Details
Color
Macadamia
Item
Nightstand
Features
Easy to assemble, it fits perfectly to any wall.
Material
Laminate
Style
Modern
Includes
Hardware
Description
Introducing the Adele Floating Nightstand-This innovative nightstand attaches to any wall. making it perfect for any space. It also features a large drawer. perfect for storing all your essentials. and multiple open-top shelves. perfect for displaying decor or having your items quickly at your fingertips. With its witty design and sleek style. the Adele Floating Nightstand will surely be a hit in any home. Order yours today!Designed with an elegant white. black. dark walnut. macadamia or light gray manufactured wood finish.Dimensions:Height: 11.61in. Width: 14.01in.Depth: 13.22in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.