Shop TUHOME
See all product information
Create Account
Artemisa Medicine Cabinet, Double Door, Mirror, One External Shelf, Light Gray
- Mfr # GLZ6751
- Zoro # G108854113
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Width
23.6 in
Depth
5.4 in.
Height
19.5 in.
Material
Laminate
Features
One External Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLZ6751
- Zoro #
- G108854113
- UPC #
- 7707062343016
- Country of Origin
- Colombia
Dimensions
- Width
- 23.6 in
- Depth
- 5.4 in.
- Height
- 19.5 in.
Details
- Color
- Gray
- Material
- Laminate
- Features
- One External Shelf
- Includes
- Hadware
- Weight
- 23.2 lbs.
- Drawers
- 0
- Legs
- 0
- Finish
- Gray
- Doors
- 2
- Shelves
- 4
Description
Keeping your items and bathroom essentials have never been easier than with the TUHOME Artemisa medicine cabinet; because of its ergonomic size, it works in any bathroom.Additionally, it includes a mirror 11.8 in. W X 18.1 in. H which makes it ideal to function as a dressing table, with six interior storage shelves and doors for added security.Its size 19,52 in. H X 23,62 in. W X 5,43 in. D works even in small bathrooms.Made of Light Gray manufactured wood with humidity resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.