Asteria 6 Drawer Double Dresser, Metal Handles, Black

  • Mfr # CLW5956

  • Zoro # G508853754


product price:  $462.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
46 in.
Height
36.5 in.
Includes
Hadware
Weight
135.4 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLW5956
Zoro #
G508853754
UPC #
7707062310803
Country of Origin
Colombia

Dimensions

Width
46 in.
Height
36.5 in.
Length
20 in.

Details

Color
Black
Includes
Hadware
Weight
135.4 lbs.
Features
Six Drawers
Shelves
0
Material
Laminate
Drawers
6
Doors
0
Legs
0

Description

The Asteria 6-drawer dresser has a modern, timeless look that easily blends with any decor. The modern style adapts to any bedroom, providing the needed storage space.Functionality is its middle name. It works perfectly in rooms with limited space available and looks fantastic in bigger areas.This dresser features six very spacious drawers 7.4 in. H x 29.8 in. x 18 in.D with all-metal rails for smoother use and greater quality.It will provide you the desired storage space you so much want.A spacious top surface 60.4 in. W x 19.0 in. D is a great to place for you to display your decorative items, books, picture frames, or even use it as a tv stand.This product comes with a wall anchor kit included in the box to prevent tip-over of the product.This product is made with black wengue particleboard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.