Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Augusta 2 Nightstand, Four Legs, Two Drawers, Black

  • Mfr # MLW7032

  • Zoro # G208853788


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Weight
31.7 lbs.
Doors
0
Width
17.7 in.
Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLW7032
Zoro #
G208853788
UPC #
7707062394018
Country of Origin
Colombia

Dimensions

Width
17.7 in.
Length
13.7 in.
Height
22.4 in.

Details

Color
Black
Material
Laminate
Weight
31.7 lbs.
Doors
0
Drawers
2
Legs
4
Includes
Hadware
Features
Four Legs 7,59 in.
Shelves
0

Description

The TUHOME Augusta 2 Nightstand is the perfect addition to any bedroom. It features four spacious drawers 4,01 in. H X 28,11 in. W for organizing your items and accessories in your favorite way, and it has a stylish rustic/contemporary design that will add a touch of class to any room.With a compact size 35,03 in. H X 35,03 in. W X 13,77 in. D is ideal for any room.Designed with elegant Black particleboard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.