Augusta Light Dresser, Hairpin Legs, Superior Top, Three Drawers, Light Oak

  • Mfr # CLD7038

  • Zoro # G308853718


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Color
Light Oak
Width
17.7 in.
Doors
0
Weight
46.5 lbs.
Drawers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLD7038
Zoro #
G308853718
UPC #
7707062399976
Country of Origin
Colombia

Dimensions

Width
17.7 in.
Height
35.5 in.
Length
13.7 in.

Details

Color
Light Oak
Doors
0
Weight
46.5 lbs.
Drawers
3
Shelves
0
Features
Two Drawers 6,4 in. H X 16,2 in. W
Includes
Hadware
Material
Laminate
Legs
4

Description

The TUHOME Augusta Light Dresser is the perfect way to add extra storage to any small space. Its three spacious drawers 12,9 in. H X 6,4 in. H X 16,2 in. W provide plenty of room to store your belongings, and the Superior Top offers a convenient place to put things like your alarm clock or phone. The dresser is also ergonomically 35,50 in. H X 17,71W X 13,70 in. D is designed to fit perfectly in any space, making it the perfect addition to any home.With Light Oak particleboard finishes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.