Augusta Nightstand, Single Door Cabinet, Hairpin Legs, Black

  • Mfr # MLW7035

  • Zoro # G408853700


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shelves
1
Weight
25.3 lbs.
Height
22.2 in.
Material
Laminate
Width
17.7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLW7035
Zoro #
G408853700
UPC #
7707062399006
Country of Origin
Colombia

Dimensions

Height
22.2 in.
Width
17.7 in.
Length
13.7 in.

Details

Color
Black
Shelves
1
Weight
25.3 lbs.
Material
Laminate
Doors
1
Includes
Hadware
Drawers
0
Legs
4
Features
Two Drawers 5,5 in. H X 16,4 in. W X 7,2 in. H X 16,4 in. W

Description

Are you looking for a stylish nightstand that won't take up too much space The Augusta Nightstand is perfect for small bedrooms. It has an ergonomic design and size 22.2 in. H X 17,70 in. W X 13,70 in. D is plenty of storage space, making it the ideal place to store your bedside essentials. Plus, it comes in a black finish that will complement any decor. Order yours today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.