Zoro Homepage

Aurora Armoire, Two Interior Shelves, Rod, Double Door, Black

  • Mfr # CLW6471

  • Zoro # G208853795


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Legs
4
Drawers
0
Material
Laminate
Includes
Hadware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLW6471
Zoro #
G208853795
UPC #
7707062389182
Country of Origin
Colombia

Dimensions

Length
19 in.
Height
70.8 in.
Width
23.6 in.

Details

Color
Black
Legs
4
Drawers
0
Material
Laminate
Includes
Hadware
Features
Two internal shelves
Shelves
2
Weight
101.5 lbs.
Doors
2
Finish
Black

Description

The Aurora armoire is a 70 in. High armoire that comes with everything you ask for in an armoire. Its many unique features are designed to provide you al the storage space you need for your bedroom.Its size 70.8 in.H x19 in. D x 23.6 in. W is perfect to fit most spaces and provide you with plenty of closet space without taking much of your room.Two top shelves are the perfect size and place to put your shirts, bags, and smaller items. The perfect combination comes with the closet rod below the shelves to give you a place to hang your shirts and pants. Finally, a bottom shelf can work as a shoe rack. This product stands in four adjustable legs to provide better balance, it also comes with wall anchors to install the armoire to the wall for better security and to avoid tip over accidents.All metal hardware for smooth running and quality of your doors, and beautiful, modern door pulls are a great touch to this product.It is made of particleboard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.