Austin 2 Drawers Armoire, Double Door, Hanging Rod, White

  • Mfr # CLB8960

  • Zoro # G708854117


product price: $441.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Features
Two spacious drawers for keeping everything neatly organized.
Shelves
0
Doors
2
Includes
Hadware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLB8960
Zoro #
G708854117
UPC #
7707062336964
Country of Origin
Colombia

Dimensions

Width
31.4 in.
Height
70.8 in.
Length
20.4 in.

Details

Color
White
Features
Two spacious drawers for keeping everything neatly organized.
Shelves
0
Doors
2
Includes
Hadware
Weight
139.6 lbs.
Drawers
2
Legs
0
Finish
White
Material
Laminate

Description

Looking for an attractive and functional piece of furniture to add extra storage to your home Well, look no further than our Austin 2 Drawers armoire! This spacious armoire is perfect for any room in your home, thanks to its ergonomic size. It features two large doors, perfect for keeping your clothes out of sight, and a hanging rod to keep your clothes hanging and tidy. Plus, it includes two spacious drawers, perfect for tidying your clothes. So if you're looking for extra storage space in a stylish and convenient package, our Austin 2 Drawers armoire is ideal!Designed with an elegant white manufactured wood finish.Dimensions:Height: 70.9 in. Width: 31.5 in. Depth: 20.5 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.