
Austin Nightstand, Casters, Single Drawer-Black
Mfr # MLW8957
Zoro # G708853943
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Includes
Hadware
Width
15.7 in.
Length
15.7 in.
Doors
0
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLW8957
Zoro #
G708853943
UPC #
7707062341692
Country of Origin
Colombia
Dimensions
Width
15.7 in.
Length
15.7 in.
Height
20.4 in.
Details
Color
Black
Includes
Hadware
Doors
0
Material
Laminate
Features
The spacious drawer is perfect for keeping your essentials tidy (15,5 in. W X 4,3 in. H X 13,2 in. D)
Legs
0
Shelves
1
Weight
33.8 lbs.
Drawers
1
Description
Do you want a nightstand that is stylish and functional The Austin Nightstand has you covered! It's elegantly designed with a sleek modern look and offers plenty of functionality. Thanks to its casters, it's easy to move around, so you can place it wherever you need it in your bedroom. The spacious drawer 15.5 in.W X 4.3 in.H X 13.2 in.D is perfect for keeping all your things tidy, and the open shelf provides storage for books or magazines. Plus, the wide top surface offers plenty of space for your essentials. Designed with an elegant black manufactured wood finish.Dimensions:Height: 20.4 in. Width: 18.9 in. Depth: 15.7 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.