
Austin Three Drawer Dresser, Pull Out Mechanism-Black
Mfr # CLW8959
Zoro # G608853913
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
31.4 in.
Length
16.5 in.
Doors
0
Includes
Hadware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLW8959
Zoro #
G608853913
UPC #
7707062338746
Country of Origin
Colombia
Dimensions
Height
31.4 in.
Length
16.5 in.
Width
33.4 in.
Details
Color
Black
Doors
0
Includes
Hadware
Shelves
0
Weight
74 lbs.
Features
Its three drawers are perfect for keeping all your clothes tidy in one place, so you won't have to worry about storage.
Material
Laminate
Finish
Black
Drawers
3
Legs
0
Description
Looking for an ideal solution for storage in your home Look no further than this Austin Three Drawer Dresser. With a modern look and three spacious drawers, this drawer dresser is perfect for storing all your clothes or essentials. The metal rails on the drawers make moving them easy, and the top surface is ideal for displaying your favorite decorations. Plus, the modern style makes you smile whenever you use this dresser. Designed with an elegant black manufactured wood finish.Dimensions:Height: 31.5 in. Width: 33,46 in. Depth: 16,54 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.