Zoro Homepage

Balboa Wall Cabinet, Towel Bar, 1 Door, White

  • Mfr # MLB8980

  • Zoro # G308854104


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Color
White
Width
19.6 in.
Overall Depth
13.1 in.
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB8980
Zoro #
G308854104
UPC #
7707062311299
Country of Origin
Colombia

Dimensions

Width
19.6 in.
Height
28.7 in.
Overall Depth
13.1 in.

Details

Material
Laminate
Color
White
Number of Shelves
1
Number of Drawers
0
Number of Doors
1
Finish
White
Includes
Hadware
Features
You'll also love the internal storage shelf, ideal for keeping your essentials tidy.
Weight
35.9 lbs.
Legs
0

Description

The Balboa Wall Cabinet is the perfect way to get extra kitchen storage without taking up too much space! The cabinet is easy to mount to your kitchen wall and has all the necessary hardware. It features a unique modern style, with a single glass door cabinet to keep all your essentials in view. Inside the cabinet, there's an internal storage shelf, perfect for holding plates, bowls, or cookware. The open shelf and towel bar underneath is ideal for keeping everything in one place.Designed with an elegant white manufactured wood finish.Dimensions:Height: 28.7 in. Width: 19.6 in. Depth: 13.1 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.