Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baleare Pantry Cabinet, Five Interior Shelves, Four Legs, Black

  • Mfr # ALW5604

  • Zoro # G308854050


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Width
23.3 in.
Height
78.7 in.
Depth
14.5 in.
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALW5604
Zoro #
G308854050
UPC #
7707062396210
Country of Origin
Colombia

Dimensions

Width
23.3 in.
Height
78.7 in.
Depth
14.5 in.

Details

Material
Laminate
Color
Black
Number of Drawers
0
Number of Doors
2
Includes
Hadware
Finish
Black

Description

Streamline your space with the Baleare Pantry Cabinet. with ideal size 23,3 in. W X 14,5 in. D X 78,7 in. H. The Baleare can provide functionality in a bedroom, living room, office, or any other room that would need a large storage unit. With five shelves14,5 in. H X 20 in. W that sit neatly behind a Double Door cabinet. All metal doorknobs, hinges, and four legs provide an all-around better quality product. Functionality and style work in perfect harmony. Elegant black particleboard finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.