Shop TUHOME
See all product information
Create Account
Bar Cart, Two External Shelves, Four Casters, Six Built-in Wine Rack, Single Door Cabinet, Black
- Mfr # MLW5542
- Zoro # G708854049
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Includes
Hadware
Number of Shelves
6
Width
23.6 in
Features
2 Open liquor Bottle Shelves with rail guards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MLW5542
- Zoro #
- G708854049
- UPC #
- 7707062347137
- Country of Origin
- Colombia
Dimensions
- Width
- 23.6 in
- Height
- 32.3 in.
- Length
- 14.7 in.
Details
- Color
- Black
- Material
- Laminate
- Includes
- Hadware
- Number of Shelves
- 6
- Features
- 2 Open liquor Bottle Shelves with rail guards
- Number of Drawers
- 0
- Number of Doors
- 1
- Weight
- 50.3 lbs.
- Legs
- 0
Description
The Tuhome Bar Cart brings mobility and functionality together. The smooth open top counter23,6 in. W X 14,7 in. D is perfect for placing cocktails during a function or showcasing decor any other day of the week. Six cubbies vertically line 5,5 in. W X 4,5 in. H the middle of the unit, while a sizeable two-tiered shelf cabinet space on the left provides the perfect storage option for all your bottled needs. Two large side shelves 6,4 in. W X 14,1 in. H for displaying your finest spirits complete this modern, stylish piece, with the possibility to adapt in your favorite place thanks to its caster wheels.Product dimensions 23,6 in. W X 14,7 in. D X 32,3 in. HDesigned with elegant and resistant black Manufactured Wood finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.