Zoro Homepage

Basilea 2 Drawers Nightstand, Pull Out System, White

  • Mfr # MLB8970

  • Zoro # G608853951


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Drawers
2
Legs
0
Doors
0
Includes
Hadware
Weight
91 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB8970
Zoro #
G608853951
UPC #
7707062326446
Country of Origin
Colombia

Dimensions

Height
18.8 in.
Length
14.2 in.
Width
16.1 in.

Details

Color
White
Drawers
2
Legs
0
Doors
0
Includes
Hadware
Weight
91 lbs.
Shelves
0
Material
Laminate
Features
It has two spacious drawers, perfect for storing your clothes or favorite items (12,7 in. W X 11,2 in. D)

Description

Have fun designing and decorating your room with the Basel 2 Drawers Nightstand! This beautiful piece of furniture offers clever, sleek modern styling so you can enjoy extra storage. The two spacious drawers' convenient pull-out system allows easy access to clothes, books, personal items, or other essentials. Plus, there's plenty of room on the top surface for any favorite decor or simply as a place for your cell phone or remote control. Add a stylish yet versatile touch and charm to your room, save time, and add the Basel 2 Drawers Nightstand to your home today! Designed with an elegant white manufactured wood finish.Dimensions:Height: 18.9 in. Width: 16.1 in. Depth: 14.3 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.