Zoro Homepage

Basilea 4 Drawers Dresser, 2 Cabinets, Black

  • Mfr # CLW8973

  • Zoro # G808854062


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Black
Features
It features four large drawers, ideal for storing all your clothes simply in one place (17,9 in. W X 16,1 in. D)
Weight
91 lbs.
Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLW8973
Zoro #
G808854062
UPC #
7707062322790
Country of Origin
Colombia

Dimensions

Height
30.6 in.
Width
42.1 in.
Length
16.2 in.

Details

Color
Black
Finish
Black
Features
It features four large drawers, ideal for storing all your clothes simply in one place (17,9 in. W X 16,1 in. D)
Weight
91 lbs.
Drawers
2
Material
Laminate
Includes
Hadware
Shelves
0
Legs
0
Doors
4

Description

What's better than having all your storage in one place This Basilea 4 Drawers Dresser is perfect for your comfort! It has four large drawers that can store all your clothes, plus at the bottom, there are two cabinets with one door each, perfect for storing your shoes! Whether you're looking for a place to store your clothes or shoes, this dresser has it all! You'll never have to search your closet again to find what you're looking for.Designed with an elegant black manufactured wood finish.Dimensions:Height: 30.5 in. Width: 42.1 in. Depth: 16.2 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.