
Basilea 4 Drawers Dresser, 2 Cabinets, White
Mfr # CLB8972
Zoro # G308853916
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
16.2 in.
Drawers
2
Width
42.1 in.
Includes
Hadware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLB8972
Zoro #
G308853916
UPC #
7707062322929
Country of Origin
Colombia
Dimensions
Length
16.2 in.
Width
42.1 in.
Height
30.6 in.
Details
Color
White
Drawers
2
Includes
Hadware
Doors
4
Features
It features four large drawers, ideal for storing all your clothes simply in one place (17,9 in. W X 16,1 in. D)
Finish
White
Shelves
0
Material
Laminate
Weight
91 lbs.
Legs
0
Description
What's better than having all your storage in one place This Basilea 4 Drawers Dresser is perfect for your comfort! It has four large drawers that can store all your clothes, plus at the bottom, there are two cabinets with one door each, perfect for storing your shoes! Whether you're looking for a place to store your clothes or shoes, this dresser has it all! You'll never have to search your closet again to find what you're looking for.Designed with an elegant white manufactured wood finish.Dimensions:Height: 30.5 in. Width: 42.1 in. Depth: 16.2 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.