Shop TUHOME
See all product information
Create Account
Beijing Kava Bar Cabinet, Double Door, Two Shelves, Sixteen Built-in Wine Rack, Light Pine
- Mfr # MLR7885
- Zoro # G308854265
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Overall Height
71.1 in.
Overall Width
20 in.
Overall Depth
13.3 in.
Handle Finish
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MLR7885
- Zoro #
- G308854265
- UPC #
- 7707062309739
- Country of Origin
- Colombia
Dimensions
- Overall Height
- 71.1 in.
- Overall Width
- 20 in.
- Overall Depth
- 13.3 in.
Details
- Color
- Beige
- Handle Finish
- Beige
- Number of Drawers
- 0
- Number of Doors
- 2
- Number of Shelves
- 2
- Cabinet Material
- Laminate
- Features
- Featuring a 12 Wine glass rack
- Includes
- Hadware
- Weight
- 93.1 lbs.
- Legs
- 0
Description
We know that when it comes to finding the perfect bar cabinet, you don't compromise. You want style, substance, and plenty of storage space to keep all your favorite tipples. And that's what you'll get with our Beijing Kava Bar Cabinet.Ergonomic dimensions 20 in. W X 13,3 in. D X 71,1 in. H that fits perfectly in any room.With a sleek Light Pine manufactured wood finish and 16 Built-in Wine Rack4,4 in. H X 4,4 in. W, this cabinet is the epitome of modern chic. But it's not just about looks - there's plenty of room inside for all your bar essentials, plus two open shelves 18,8 in. W X 15,7 in. H Double Door cabinet, a glass rack, and for additional storage.So whether you're a cocktail lover or an avid wine collector, our Beijing Kava Bar Cabinet has everything you need to create the ultimate home bar.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.