
Belleria Single Door Pantry with Four Interior Shelves, White
Mfr # ALB4447
Zoro # G108853901
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Width
16.9 in.
Height
47.4 in.
Depth
12.3 in.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALB4447
Zoro #
G108853901
UPC #
7709094595432
Country of Origin
Colombia
Dimensions
Width
16.9 in.
Height
47.4 in.
Depth
12.3 in.
Details
Material
Laminate
Color
White
Number of Drawers
0
Number of Doors
1
Finish
White
Includes
Hadware
Description
Streamline your space with the Tuhome Alacena Ballerina pantry storage unit. This four-tier shelf neatly hides away clutter behind a sleek door. It's perfect for use in the kitchen, bedroom, living room, dorm room, office, or any other room needing a compact storage unit. This piece is an excellent complement to any room for its capacity, with four interior shelves of several different heights 9.2 in. H, 10.7 in. H, 10.7 in. H, 10.3 in. H for storage versatility. Designed with white particleboard finish, this piece is built to be lightweight and sturdy.Product Dimensions 47.4 in. H x 12,3 in. W x 16.9 in. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.