
Cala Kitchen Island 46, Six Casters, Two Drawers, Lower Open Shelf, Black/Light Oak
Mfr # AWD5779
Zoro # G408854172
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWD5779
Zoro #
G408854172
UPC #
7707062382763
Country of Origin
Colombia
Details
Color
Black Wengue/Light Oak
Description
The TuHome Cala 46 Kitchen Island brings style and functionality to your kitchen space. Unique features will make this piece your most trusted allied on your kitchen, featuring:A large tabletop 20 in. Width by 45.9 in. Length will provide a spacious area for dining, assist you during your meal prepping or provide ample space to display your decor.Two drawers on the front and one on the side will cover all your storage needs.Two open shelves located in the middle and bottom of the island are a great place to put your pots, pans, and larger items.Six casters with a locking mechanism will allow you to move it around wherever you may need it.Product dimensions are 20 in. W x 36.5 in. H x 45.9 in. L.It is made of particle board with a black and light oak finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.