
Cala Kitchen Island Antibacterial, Three Shelves, Four Legs, Light Oak/White
Mfr # ADB5773
Zoro # G208854143
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADB5773
Zoro #
G208854143
UPC #
7707062364080
Country of Origin
Colombia
Details
Color
Light Oak/White
Description
The TuHome antimicrobial Cala Kitchen Island brings not only style and functionality to your kitchen but also has antimicrobial properties. The tabletop is made with a non-toxic protective film that contains silver nanoparticles that actively kill bacteria, mold, and mildew. The large tabletop provides an open work area/display shelf. Below the tabletop, you will find one side with two shelves for additional storage space 12 In Height x 12 in Deep x 38 in Lenght. The bottom shelf is split into two equal sections, all of them are perfect for displaying any decor, pots, pans or having kitchen utensils handy when you need them; The other side is designed to be a working station where you can sit with leg room to confortably prep your meals. This two-tone finished piece is sure to draw the attention of your guests. Product Dimensions: 35.4 H x 40.5 W x 27.5 D.The use of the nanoparticle silver film surface is a supplement to and not a substitute for standard infection control practices; users must continue to follow all current infection control practices, including those practices related to cleaning and disinfection of environmental surfaces. The nanoparticle silver film surface material has been shown to reduce microbial contamination, but it does not necessarily prevent cross-contamination.The Antimicrobial tabletop is intended to provide supplemental antimicrobial action in between routine cleaning of environmental or touch surfaces. Users must also understand that in order for antimicrobial properties remain effective, they cannot be coated in any way.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.